Shop MURRELEKTRONIK

Combination Insert, 88 mm H

  • Mfr # 4000-68000-4110000

  • Zoro # G916576412


product price:  $205.99
/ea
Free Shipping & Returns

Key Features

Insert Height
88 mm
Socket Configuration
(2) NEMA 5-15 GFCI
Insert Depth
72 mm
Socket Current Rating
15 A
Resets
(1) 3A Fuse
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4000-68000-4110000
Zoro #
G916576412
UPC #
-
Country of Origin
China

Dimensions

Insert Height
88 mm
Insert Depth
72 mm
Insert Width
116 mm

Details

Item
Combination Insert
Socket Configuration
(2) NEMA 5-15 GFCI
Socket Current Rating
15 A
Resets
(1) 3A Fuse
Fuse Voltage Rating
32 V DC, 250 V AC
RJ45 Gender
Female (Front); Female (Rear)
Socket Voltage Rating
125 V AC
Data Port Configuration
(1) RJ45 CAT5e

Description

Grainger Products

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.