Ball Joint Separator Tie Rod End Remover Pickle Fork Set | 5 Piece | Automotive Specialty Tool

  • Mfr # 20687A

  • Zoro # G922982924


product price:  $49.99
/ea

Key Features

Length
16.9 in
Width
11 in
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20687A
Zoro #
G922982924
UPC #
816914022089
Country of Origin
China

Dimensions

Length
16.9 in
Width
11 in
Height
2 in

Description

The Neiko 20687A ball joint separator set includes the following pickle fork sizes: Open Size - 11/16 in, 15/16 in, 1-1/16 in, 1-7/16 in, and 1-1/16 in. Depth: 2-0.75 in(69. 9mm), 3 in(76. 2mm), 3-1/8 in, 2-0.375 in(60. 3mm), and 2-7/8 in(73mm). Comes in a blow molded plastic case to keep pickle forks organized.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.