Shop NETZSCH

MotorProgressiveCavityPump, 3in, 36gpm, SS

  • Mfr # QS000628
  • Zoro # G423357665

product price: 
$
25,506.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Media Temperature (Maximum)
84 Degrees F
Flow Rate @ 60 psi
35 gpm
Rated Speed
207 RPM
For Motor Frame Size
112M
Seal Material
Carbon/Ceramic/Stainless Steel/FKM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QS000628
Zoro #
G423357665
UPC #
-
Country of Origin
United States

Dimensions

For Motor Frame Size
112M
Solid Diameter (Maximum)
1.377 in
Inlet Diameter
3 in
Discharge Diameter
3 in

Details

Media Temperature (Maximum)
84 Degrees F
Flow Rate @ 60 psi
35 gpm
Rated Speed
207 RPM
Seal Material
Carbon/Ceramic/Stainless Steel/FKM
Inlet Standard
Flange
Media Temperature (Minimum)
32 Degrees F
Pump Drive Operation Type
Gearmotor/Speed Reducer
Flow Rate @ 150 psi
Not Rated
Motor Mounting Type
Close Coupled
Motor Speed (Minimum)
20.7 RPM
Inlet Orientation
Vertical
Housing Material
Stainless Steel
Flow Rate (Maximum)
36 gpm
Flow Rate @ 120 psi
Not Rated
Variable Frequency Drive Type
VFD Not Included
Volume per 100 Revolutions
17.33 gal
Number of Speeds
1
Flex Joint Connection Type
Pinned
Bearing Type
Ball
Discharge Standard
Flange
Chemical Compatibility
Alcohol, Antifreeze, Diesel, Diesel Exhaust Fluid, Gasoline, Kerosene, Oil, Oil-Based Paint, Water
Item
Motor-Drive Progressive Cavity Pump
Stator Material
Viton
Nameplate Voltage
230/460V AC
Series
NM045BY01L07V
Horsepower (Maximum)
5 hp
Phase
Three
Stator Movement
Rigid
Rotor Material
Stainless Steel
Flow Rate @ 30 psi
36 gpm
Operating Pressure (Maximum)
75 psi
Motor Enclosure
Totally Enclosed Fan Cooled
Seal Type
Mechanical
Viscosity (Maximum)
10,000 cps
Discharge Orientation
Horizontal

Description

Motor-Drive Progressive Cavity Pump, Chemical Compatibility Alcohol, Antifreeze, Diesel, Diesel Exhaust Fluid, Gasoline, Kerosene, Oil, Oil-Based Paint, Water, Flow Rate (Maximum) 36 gpm, Horsepower (Maximum) 5 hp, Housing Material Stainless Steel, Media Temperature (Maximum) 84 Degrees F, Media Temperature (Minimum) 32 Degrees F, Nameplate Voltage 230/460V AC, Operating Pressure (Maximum) 75 psi, Rotor Material Stainless Steel, Seal Material Carbon/Ceramic/Stainless Steel/FKM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.