Shop UNITHERM
See all product information
Create Account
Heated Pipe, Fitting and Jacket Covers
- Mfr # FPW4260-12
- Zoro # G023559384
product price:Â
$
899.99
/ea
Free Shipping & Returns
Key Features
Cover Length
42 in
Cover Width
60 in
Cold Lead Length
98 in
For Minimum Outside Diameter
10 in
For Valve Type
Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPW4260-12
- Zoro #
- G023559384
- UPC #
- 810223076092
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- For Valve Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- Fastening System
- Lacing Anchor; Wire
- Market
- Industrial
- Plug Type
- Three Prong
- R Value
- 0.48
- For Minimum Circumference
- 31 in
- For Fitting Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- Cable Gauge
- 18 AWG
- Maximum Wattage
- 90 W
- For Maximum Circumference
- 42 in
- Fastener Material
- Stainless Steel
- Maximum Ambient Temperature
- 200 Degrees F
- Operating Voltage
- 12V
- Electrical Connection
- Power Cord
- Jacket Material
- Silicone
- Minimum Ambient Temperature
- -40 Degrees F
- For Environment
- Agricultural, Food
- Standards
- OSHA
- Features
- Color
- Gray
Dimensions
- Cover Length
- 42 in
- Cover Width
- 60 in
- Cold Lead Length
- 98 in
- For Minimum Outside Diameter
- 10 in
- Heating Cable Length
- 120 in
- For Maximum Pipe Size
- 12 in
- For Minimum Pipe Size
- 10 in
- For Maximum Outside Diameter
- 12 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Wrap, For Fitting Type Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 60 in, Cover Length 42 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 31 in, For Maximum Circumference 42 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.