Shop NIBCO
See all product information
Create Account
WD3110 8 BFV DI NBR NPDI WFR GO 1EA
- Mfr # NLH260L
- Zoro # G124881179
product price:Â
$
2,182.99
/ea
Free Shipping & Returns
Key Features
Seal Material
Buna-N
Operating Temperature - Maximum
180 Degrees F
Manufacturer Warranty
5 yr
Body Material
Ductile Iron
Liner Material
Buna-N
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLH260L
- Zoro #
- G124881179
- UPC #
- 039923727312
- Country of Origin
- United States
Dimensions
- Nominal Valve Size
- 8 in
Details
- Item
- Flow Control Valve
- Seal Material
- Buna-N
- Operating Temperature - Maximum
- 180 Degrees F
- Manufacturer Warranty
- 5 yr
- Body Material
- Ductile Iron
- Liner Material
- Buna-N
- Operating Temperature - Minimum
- -20 Degrees F
- Stem Material
- Stainless Steel
- Maximum Pressure - Operating
- 250 psi
- Handle Type
- Gear Operated Handwheel
- Connection Type
- Wafer
- NSF Certifications for Food and Drinking Water
- NSF 61
- For Media
- Water
- Disc Material
- Ductile Iron
- Standards
- MSS SP-25, MSS SP-67
- Vacuum Service Rating
- 28 in Hg
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Buna-N, Disc Material Ductile Iron, Handle Type Gear Operated Handwheel, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.