Load Cell, 5 ft, 7500 lbf, Stainless Steel
- Mfr # LC202-7.5K
- Zoro # G323390465
product price:Â
$
1,933.99
/ea
Free Shipping & Returns
Key Features
Overall Width
1.4 in
Force Type
Compression, Tension
Hysteresis
+/- 0.25%
Repeatability
+/-0.25%
Minimum Operating Temperature
-65.2 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LC202-7.5K
- Zoro #
- G323390465
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 1.4 in
- Thread Size
- 3/4"-16
- Overall Height
- 2.9 in
- Cable Length
- 5 ft
Details
- Force Type
- Compression, Tension
- Hysteresis
- +/- 0.25%
- Repeatability
- +/-0.25%
- Minimum Operating Temperature
- -65.2 Degrees F
- IP Rating
- IP 65
- Maximum Operating Temperature
- 249.8 Degrees F
- Electrical Connection
- Cable
- Material
- Stainless Steel
- Calibration Method
- Five Point
- Load Cell Capacity
- 7,500 lbf
- Thread Type
- Fine
- Item
- Load Cell
- Calibration Output Measurement
- 0 %, 50 %, 100 %
- Calibration Standard
- NIST
- Shell Material
- Stainless Steel
Description
Load Cell,5 ft,7500 lbf,Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.