Load Cell, 12 ft, 10 lbf
- Mfr # LC703-10
- Zoro # G123356777
product price:Â
$
1,029.99
/ea
Free Shipping & Returns
Key Features
IP Rating
IP 54
Calibration Standard
NIST
Cable Length
12 ft
Force Type
Compression, Tension
Repeatability
+/-0.05%
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LC703-10
- Zoro #
- G123356777
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cable Length
- 12 ft
- Overall Length
- 1.5 in
- Thread Size
- #10-32
- Overall Width
- 0.5 in
- Overall Height
- 0.8 in
- Wire Rope Length
- 1.5 in
- Length
- 1.5 in
Details
- IP Rating
- IP 54
- Calibration Standard
- NIST
- Force Type
- Compression, Tension
- Repeatability
- +/-0.05%
- Electrical Connection
- Cable
- Load Cell Capacity
- 10 lbf
- Full Scale Deflection
- 0.003 in
- Hysteresis
- +/- 0.15%
- Calibration Output Measurement
- 0 %, 50 %, 100 %
- Maximum Operating Temperature
- 179.6 Degrees F
- Item
- Load Cell
- Thread Type
- Fine
- Minimum Operating Temperature
- -40 Degrees F
- Calibration Method
- Five Point
Description
Load Cell,12 ft,10 lbf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.