Panduit
Lug Compression Connector, No.6 AWG
Mfr # LCAX6-14-L
Zoro # G0774282
Sold in multiples of 3 for $8.55
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 6 AWG
- Connector Type Standard Barrel
- Width 0.48"
- Material Tin-Plated Copper
- Length 1.28"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Counter, Mechanical, Mounting: Base (6X157)
- MONOPRICE Wall Plate, Recessed Power, White (4006)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (BR15WHIWR)
- SCHNEIDER ELECTRIC 24VDC Non-Reversing Magnetic Contactor 3P 9A NEMA 00 (T02AN13BD)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-38-X)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-38-X)
- PANDUIT Lug, Cu, 2 Hole, #6 Awg, 1/4 Stud, .63 (LCDX6-14A-L)
- PANDUIT Lug Compression Connector, No.6 AWG (LCAX6-38-L)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-56-X)
- ZORO SELECT Two Hole Lug Compression Connector, 6 AWG (24C419)
- BURNDY One Hole Lug Compression Connector, 8 AWG (YA8CTC14)
- Panduit Compression Lugs