Shop PARKER

Tee, SS, Thrd 3/4", Thrd 3/4", Thrd 3/4"

  • Mfr # 12-12-12 FT-SS
  • Zoro # G000441923

product price: 
$
239.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Tee
Pipe Fitting Material
Stainless Steel
Color
Silver
Hex Size
1 5/16 in
Application
Air, Gases, Oils
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
12-12-12 FT-SS
Zoro #
G000441923
UPC #
-
Country of Origin
United States
Specific Fitting Shape
Tee
Pipe Fitting Material
Stainless Steel
Item
Metal Pipe Tee
Color
Silver
Application
Air, Gases, Oils
Standards
ANSI B1.20.1, ANSI B31.1, ANSI B31.3
Fitting Side B Type
Threaded
Material Grade
316
Fitting Side B Gender
Female
Fitting Side A Type
Threaded
Includes Seal
No
Fitting Side C Type
Threaded
Low Lead Compliance Level
Not Compliant
Fitting Side C Gender
Female
Fitting Side A Gender
Female
Includes Pre-Applied Thread Sealant
No
Maximum Operating Pressure
3,500 psi
Side 3 Thread Type
NPT
Gravity Flow
Pressure
Side A Thread Type
NPT
Finish/Coating
Bright
Fitting Side C Pipe Threading
14
Fitting Side B Pipe Threading
14
Side B Thread Type
NPT
Fitting Side A Pipe Threading
14

Dimensions

Hex Size
1 5/16 in
Fitting Side A Nominal Pipe Size
3/4 in
Fitting Side C Nominal Pipe Size
3/4 in
Fitting Side B Nominal Pipe Size
3/4 in
Fitting Thread Size B
3/4"-14
Fitting Thread Size C
3/4"-14
Overall Length
2 23/32 in
Fitting Thread Size A
3/4"-14
Wire Rope Length
2 23/32 in
Length
2 23/32 in

Description

Tee, 316 SS, 3/4 in Pipe Size,Female NPT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.