Zoro Homepage

Thermo-Hygrometer, Memory for 25,920 readings

  • Mfr # PCE-HT 114

  • Zoro # G004853791


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Accuracy
0.54°F
Standards
IP20
Height
4.3
Width
0.08
Cord Length
3.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-HT 114
Zoro #
G004853791
UPC #
4250348720115
Country of Origin
China

Dimensions

Height
4.3
Width
0.08
Cord Length
3.8

Details

Accuracy
0.54°F
Standards
IP20
Resolution
0.18°F
Includes
3 x 1.5V AAA battery, Fastening set (dowel & screw), Micro USB cable, Software on CD, User manual

Description

Refrigerator thermometer PCE-HT 114 Refrigerator data logger for temperature and humidity / LCD / 25,920 Data Storage / ; Fast reading via USB / Adjustable alarm limits / External sensor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.