Shop PEMS
See all product information
Create Account
1/8 HP 120V 60Hz Single Pack Model 3346
- Mfr # P993-1273
- Zoro # G123932643
product price:Â
$
331.99
/ea
Free Shipping & Returns
Key Features
Motor Bearings
SLEEVE
No. of Speeds
1
Motor Enclosure Design
OAO
Hz
60 Hz
Motor Shaft Rotation
CCWSE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P993-1273
- Zoro #
- G123932643
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 5 in
Details
- Motor Bearings
- SLEEVE
- No. of Speeds
- 1
- Motor Enclosure Design
- OAO
- Hz
- 60 Hz
- Motor Shaft Rotation
- CCWSE
- Full Load Amps
- 1.4 A
- HP
- 0.125
- Voltage
- 115V
- Nameplate RPM
- 1,600 RPM
- Frame
- 42
Description
PEMS Model 3346 1/8 HP motor, single-pack replacement designed for HVACR OEM applications, 120V 60 Hz operation with 1.40 amps and 1600 RPM. Supplier stock PEM-P993-1273, suitable where a compact, low-horsepower motor is required for residential or light commercial equipment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.