OEM Replacement 1/2 1200 56Y TEAO AUT Krack
- Mfr # OKR1096N
- Zoro # G823932615
product price:Â
$
408.99
/ea
Free Shipping & Returns
Key Features
HP
0.5
Motor Enclosure Design
TEAO
No. of Speeds
1
Motor Shaft Rotation
Reversible
Nameplate RPM
1,140 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OKR1096N
- Zoro #
- G823932615
- UPC #
- -
- Country of Origin
- Unknown
- HP
- 0.5
- Motor Enclosure Design
- TEAO
- No. of Speeds
- 1
- Motor Shaft Rotation
- Reversible
- Nameplate RPM
- 1,140 RPM
- Hz
- 60 Hz
- Motor Bearings
- BALL
- Frame
- 56
Dimensions
- Body Dia.
- 6.5 in
Description
PEMS 1/2 HP commercial condenser fan motor, 1200 RPM, 56Y frame, TEAO (Totally Enclosed Air Over) design with automatic (AUT) features; OEM direct replacement for Krack units. Model PEM-OKR1096N from PEMS, listed under Motor > HVACR > OEM Replacement and supplied as an OEM replacement condenser fan motor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.