1/2 1075/4 5.6in CX 11 OEM Replacement Rheem
- Mfr # ORM1056
- Zoro # G423932732
product price:Â
$
214.99
/ea
Free Shipping & Returns
Key Features
Hz
60 Hz
Full Load Amps
5.7 A
Voltage
115V
HP
0.5
Frame
48
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ORM1056
- Zoro #
- G423932732
- UPC #
- -
- Country of Origin
- Unknown
- Hz
- 60 Hz
- Full Load Amps
- 5.7 A
- Voltage
- 115V
- HP
- 0.5
- Frame
- 48
- Motor Shaft Rotation
- CWSE
- Nameplate RPM
- 1,050 RPM
- Motor Bearings
- BALL
- No. of Speeds
- 1
- Motor Enclosure Design
- OAO
Dimensions
- Body Dia.
- 5.6 in
Description
PEMS OEM replacement motor SKU ORM1056, designed for HVACR and Rheem applications, replaces CENTURY F48C45A94/F48T04A50, FASCO 7126-3377, GE 5KCP39KGR911/5KCP39KGR911X/5KCP39KGS887X/5KCP39NGS072X and Grainger/Dayton 4VA31; brand PEMS, shipping dimensions 16 x 13 x 10 in and weight 27.27 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.