Shop PEMS
See all product information
Create Account
1/3 HP 115V 3.8A 60Hz 1675 RPM OEM Replacement for Coleman
- Mfr # D1092A
- Zoro # G623932013
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
Body Dia.
5 in
Frame
42
Motor Bearings
SLEEVE
No. of Speeds
2
Motor Shaft Rotation
DS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D1092A
- Zoro #
- G623932013
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 5 in
Details
- Frame
- 42
- Motor Bearings
- SLEEVE
- No. of Speeds
- 2
- Motor Shaft Rotation
- DS
- HP
- 0.33
- Hz
- 60 Hz
- Voltage
- 115V
- Motor Enclosure Design
- OAO
- Full Load Amps
- 3.8 A
Description
PEMS OEM replacement motor model D1092A for HVACR applications: 1/3 HP permanent split capacitor (PSC) design, two-speed (1675/1080 RPM), 115V, 3.8A, clockwise low end (CWLE) rotation, automatic overload protection and sleeve bearings. Supplier stock no. PEM-D1092A, compatible as a Coleman OEM replacement.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.