Shop PEMS
See all product information
Create Account
OEM Replacement 1/4 HP 208-230V 1050 RPM Motor
- Mfr # OGD1026N
- Zoro # G423932602
product price:Â
$
155.99
/ea
Free Shipping & Returns
Key Features
Hz
60 Hz
Full Load Amps
1.8 A
Motor Enclosure Design
TEAO
Motor Bearings
BALL
Nameplate RPM
1,050 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OGD1026N
- Zoro #
- G423932602
- UPC #
- -
- Country of Origin
- Unknown
- Hz
- 60 Hz
- Full Load Amps
- 1.8 A
- Motor Enclosure Design
- TEAO
- Motor Bearings
- BALL
- Nameplate RPM
- 1,050 RPM
- Motor Shaft Rotation
- CCWLE
- No. of Speeds
- 1
- Frame
- 48
- HP
- 0.25
Dimensions
- Body Dia.
- 5.6 in
Description
PEMS OGD1026N 1/4 HP motor, 208-230V, 1050 RPM (Supplier Stock No. PEM-OGD1026N) designed as an HVACR OEM replacement. This motor (PEMS SKU OGD1026N) is listed to replace GE part 5KCP39EGR808X and is branded US-Nidec for Goodman applications, providing a direct replacement option for compatible furnace and air handler systems.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.