Greenheck SP-9/S OEM Replacement Motor
- Mfr # 310198G
- Zoro # G623932730
product price:Â
$
146.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
OAO
Full Load Amps
1.8 A
Body Dia.
3.3 in
Motor Bearings
SLEEVE
Hz
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310198G
- Zoro #
- G623932730
- UPC #
- -
- Country of Origin
- Unknown
- Motor Enclosure Design
- OAO
- Full Load Amps
- 1.8 A
- Motor Bearings
- SLEEVE
- Hz
- 60 Hz
- HP
- 0.025
- Nameplate RPM
- 1,050 RPM
- Voltage
- 115V
- Motor Shaft Rotation
- CWSE
- No. of Speeds
- 1
Dimensions
- Body Dia.
- 3.3 in
Description
PEMS MOTOR FOR GREENHECK SP-9 AND S (PEM-310198G) is an OEM replacement motor from Great Lakes Motor Products, SKU 33S5VSB-20, designed as a direct replacement for FASCO 7/1/73 and UNIVERSAL ELECTRIC JA2P293. Use this motor where Greenheck SP-9 and S series OEM replacements are required.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.