Shop PEMS
See all product information
Create Account
OEM Replacement Lomanco 1/10 HP 115V 42FR 1550 RPM
- Mfr # OLM6151
- Zoro # G423932916
product price:Â
$
231.99
/ea
Free Shipping & Returns
Key Features
Frame
42
No. of Speeds
1
Hz
60 Hz
Full Load Amps
1.3 A
Voltage
115V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OLM6151
- Zoro #
- G423932916
- UPC #
- -
- Country of Origin
- Unknown
- Frame
- 42
- No. of Speeds
- 1
- Hz
- 60 Hz
- Full Load Amps
- 1.3 A
- Voltage
- 115V
- Nameplate RPM
- 1,550 RPM
- HP
- 0.1
- Motor Enclosure Design
- OAO
- Motor Bearings
- BALL
- Motor Shaft Rotation
- CWSE
Dimensions
- Body Dia.
- 5 in
Description
PEMS OLM6151 single-phase shaded pole motor, 1/10 HP (0.07 kW), 115 V, 1550 RPM, frame 42Y with open drip-proof enclosure and CCWLE rotation, designed for air-over duty. Plate-mounted horizontal motor features flat 0.500 in shaft with 2.000 in extension, sleeve bearings, 4.4 A, 1.00 service factor, auto overload protection; CE and UL-recognized.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.