OEM Replacement Motor - 1/30 HP, 115V 60Hz
- Mfr # 9F10126M
- Zoro # G423931742
product price:Â
$
234.99
/ea
Free Shipping & Returns
Key Features
Motor Bearings
SLEEVE
Body Dia.
5 in
Motor Shaft Rotation
CWSE
Full Load Amps
1.4 A
HP
0.033
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9F10126M
- Zoro #
- G423931742
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 5 in
Details
- Motor Bearings
- SLEEVE
- Motor Shaft Rotation
- CWSE
- Full Load Amps
- 1.4 A
- HP
- 0.033
- Frame
- 42
- Voltage
- 115V
- Motor Enclosure Design
- OAO
- Hz
- 60 Hz
- No. of Speeds
- 1
- Nameplate RPM
- 1,050 RPM
Description
PEMS 1/30 HP 115 Volt 60 Hz single-phase motor, OEM replacement for Modine, shaft type single, model 9F10126M (Supplier Stock PEM-9F10126M). Cross-references Century B42A25A41 and Fasco 7151-3394, suited for HVACR OEM replacement applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.