Shop PEMS
See all product information
Create Account
MCMILLAN 1/4 1625/2 5 in CX OEM Replacement Loren Cook
- Mfr # 615058A
- Zoro # G023932880
product price:Â
$
237.99
/ea
Free Shipping & Returns
Key Features
Full Load Amps
3.9 A
No. of Speeds
1
Motor Bearings
SLEEVE
Motor Shaft Rotation
CWSE
Nameplate RPM
1,625 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 615058A
- Zoro #
- G023932880
- UPC #
- -
- Country of Origin
- Unknown
- Full Load Amps
- 3.9 A
- No. of Speeds
- 1
- Motor Bearings
- SLEEVE
- Motor Shaft Rotation
- CWSE
- Nameplate RPM
- 1,625 RPM
- Frame
- 42
- Hz
- 60 Hz
- HP
- 0.25
- Voltage
- 115V
- Motor Enclosure Design
- OAO
Dimensions
- Body Dia.
- 5 in
Description
PEMS OEM replacement motor (SKU 3837B, Supplier Stock No PEM-615058A) compatible with FASCO 7184-0142, LOREN COOK 615058A, MCMILLAN A0812B2566/A0812B3837/A0816B2566/A0816B3837/D0816B3884, and PACKARD 90720. Shipping dimensions 16.00 in L x 12.00 in W x 12.00 in H; weight 10.10 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.