
EnerGel RTX Deluxe Gel Pen, Retractable, Fine 0.5 mm, Blue Ink, Blue Barrel, 12PK
Mfr # BLN75C
Zoro # G223333777
product price:Â $45.79
/pk 12, $3.82/eaKey Features
Ink Color
Blue
Pen Type
Gel Pen
Point Size
0.5 mm
Tip Style
Conical
Marking Tool Color Family
Blue
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BLN75C
Zoro #
G223333777
UPC #
72512231951
Country of Origin
Japan
Dimensions
Point Size
0.5 mm
Details
Ink Color
Blue
Pen Type
Gel Pen
Tip Style
Conical
Marking Tool Color Family
Blue
Barrel Color
Blue
Features
Pocket Clip
Pen Style
Retractable
Refillable
Yes
Grip
Latex-Free Comfort
Description
Enhance your journaling and creative endeavors or simply elevate your next note-taking session with EnerGel RTX Deluxe Retractable Liquid Gel Pens. Sleek barrel design with silver accents is as stylish as it is professional, and its high-performance ink technology combines the best qualities of liquid and gel ink for a super-smooth writing experience. Its quick-dry qualities make it ideal for left handers, too-No Smears, No Smudges, No Globs. Latex-free, cushioned grip delivers extra comfort with greater control. Acid-free formula will not affect pH level of paper. Refillable with any EnerGel ink refill.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.