EnerGel X Gel Pen, Retractable, Medium 0.7 mm, Assorted Ink and Barrel Colors, 8PK

  • Mfr # BL107CRBP8M

  • Zoro # G123334065


product price:  $18.29
/pk 8, $2.29/ea

Key Features

Ink Color
Black, Blue, Green, Light Blue, Orange, Pink, Purple, Red
Pen Type
Gel Pen
Point Size
0.7 mm
Tip Style
Conical
Barrel Color
Black, Blue, Green, Light Blue, Orange, Pink, Purple, Red
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BL107CRBP8M
Zoro #
G123334065
UPC #
72512248607
Country of Origin
Japan

Dimensions

Point Size
0.7 mm

Details

Ink Color
Black, Blue, Green, Light Blue, Orange, Pink, Purple, Red
Pen Type
Gel Pen
Tip Style
Conical
Barrel Color
Black, Blue, Green, Light Blue, Orange, Pink, Purple, Red
Marking Tool Color Family
Multicolor
Grip
Latex-Free Rubber
Pen Style
Retractable
Features
Pocket Clip

Description

Make your everyday writing tasks more enjoyable with Pentel EnerGel-X Retractable Roller Gel Pens. High-performance ink technology combines the best qualities of liquid and gel inks for a super-smooth writing experience, and its quick-dry qualities make it ideal for left handers-No Smears, No Smudges, No Globs. Translucent barrel allows you to keep an eye on your remaining ink supply. Cushioned, latex-free grip provides maximum comfort and control. Refillable with any EnerGel ink refill.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.