1/2 in. Super Duty Impact Wrench, Twin Hammer, 550 ft-lbs, 6 Settings
- Mfr # M625
- Zoro # G423310493
product price:Â
$
181.99
/ea
Free Shipping & Returns
Key Features
Square Drive Size
1/2 in
Air Inlet
1/4 in
Case Included
No
Color
Black
Air Pressure (PSI)
90 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M625
- Zoro #
- G423310493
- UPC #
- 39564506253
- Country of Origin
- China
- Item
- Air Impact Wrench
- Air Inlet
- 1/4 in
- Case Included
- No
- Color
- Black
- Air Pressure (PSI)
- 90 psi
- Drive End Type
- Sqaure
- Material
- Metal
- Side Handle
- No
- Max. Torque
- 550 ft-lbs
- Power Source
- Air
- Variable Speed
- Yes
- Working Torque
- 25-250 ft-lbs
- Max RPM
- 7000
- Average CFM
- 8
Dimensions
- Square Drive Size
- 1/2 in
- Min. Hose Size
- 3/8 in
Description
The Performance Tool W625 is Performance Tools' most powerful 1/2-Inch drive impact wrench. Featuring a well-balanced design and a built-in regulator, it offers superior performance for heavy-duty tasks.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.