Power First
7.87" L Releasable Cable Tie NAT PK 500
Mfr # 36J198
Zoro # G7610127
original price:
$45.29
9% off
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Releasable
- Length 7.87"
- Width 0.30"
- Color - Cable Tie Natural
- Tensile Strength 50 lb.
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Timer, Spring Wound (FD30M)
- PELICAN Extension Cord, 9430/60/70, Gen 1, Blue (9437)
- HELLA Relay 12V 30A Spst D Electrics, 933791091 (933791091)
- AIROTRONICS Encapsulated Timer Relay, 1A, Relay, 2 Pins (TEKRU075W)
- POWER FIRST 7.87" L Releasable Cable Tie BK PK 100 (36J197)
- POWER FIRST 7.87" L Releasable Cable Tie NAT PK 100 (36J196)
- POWER FIRST 7.87" L Releasable Cable Tie BK PK 500 (36J199)
- POWER FIRST Standard Cable Tie, 7-1/2 in L, 0.19 in W, Nylon 6/6, Natural, Indoor Use, 100 Pack (36J149)
- POWER FIRST 27.5" L Heavy Duty Cable Tie NAT PK 50 (36J173)
- POWER FIRST 11.8" L Cable Tie RD PK 100 (36J226)
- VELCRO BRAND FASTENER, REUSABLE TIES, BK (VEK90924)
- Power First Cable Ties