Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pump, Rotary Vane, Brass, Max. Flow (GPH): 346

  • Mfr # 114B330F11XX

  • Zoro # G2694456


product price: $184.99
/ea
Free Shipping & Returns

Key Features

HP @ 50 PSI
1/3 hp
Body Material
Brass
Mounting
Carbonator Clamp Style
HP @ 250 PSI
1 1/4 hp
GPH
330 gph
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114B330F11XX
Zoro #
G2694456
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4.3 in
Overall Width
3.4 in
Overall Height
3.8 in
Shaft Outer Diameter
1/2 in
Discharge Connection Size
1/2 in
Media Intake Connection Size
1/2 in

Details

Item
Rotary Vane Pump
HP @ 50 PSI
1/3 hp
Body Material
Brass
Mounting
Carbonator Clamp Style
HP @ 250 PSI
1 1/4 hp
GPH
330 gph
GPH of Water @ 200 PSI
327 gph
Relief Pressure Max. (PSI)
250 psi
HP @ 200 PSI
1 hp
HP @ 150 PSI
3/4 hp
GPH of Water @ 150 PSI
328 gph
Shaft
303 Stainless Steel
HP @ 100 PSI
1/2 hp
GPH of Water @ 100 PSI
330 gph
Max. Temp. (F)
158 Degrees F
By-Pass
No
Max. Flow (GPH)
346 gph
GPH of Water @ 250 PSI
326 gph
Relief Valve PSI Setting
200 psi
Inlet/Outlet NPTF (In.)
1/2 in
Max. Pressure (PSI)
250 psi
External Relief
Required
Min. Flow Rate (GPH)
326 gph
GPH of Water @ 50 PSI
331 gph
Shaft Material
303 Stainless Steel
Includes
Relief Valve
Vane Material
Carbon
Standards
NSF, RoHS
Flow Rate @ 100 psi
330 gph
Flow Rate @ 200 psi
327 gph
Flow Rate @ 50 psi
331 gph
Operating Pressure - Maximum
250 psi
Discharge Connection Type
NPT
NSF 169 Listed
Yes
Operating Temperature - Maximum
160 Degrees F
Flow Rate @ 150 psi
328 gph
Feet of Head - Maximum
6 ft of head
Operating Temperature - Minimum
-4 Degrees F
Seal Material
Carbon, Ceramic
Viscosity - Maximum
100 cps
Includes Filter
No
Compatible Motor Frame
48Y NEMA
Flow Rate - Maximum
330 gph
Media Intake Connection Type
FNPT
For Media Type
No
Flow Rate - Minimum
326 gph
Flow Rate @ 250 psi
326 gph

Description

Rotary Vane Pump, Flow Rate - Maximum 330 gph, Feet of Head - Maximum 6 ft of head, Mounting Type Carbonator Clamp, Compatible Motor Frame 48Y NEMA, Media Intake Connection Size 1/2 in, Media Intake Connection Type FNPT, Discharge Connection Size 1/2 in, Discharge Connection Type NPT, Vane Material Carbon, Includes Filter No, Filter Rating - Maximum Not Applicable, For Media Type No, NSF 169 Listed Yes, Operating Pressure - Maximum 250 psi, Operating Temperature - Minimum -4 Degrees F

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.