Shop Workbench with Shelf and Drawer, 60 in W x 28 in D x 34 in H, Black
- Mfr # BSD-2860-34
- Zoro # G724450126
product price:Â
$
941.99
/ea
Key Features
Gauge
12 GA / 16 GA Stringer
Finish
Powder Coated
Assembled/Unassembled
Assembled
Drawer Load Rating
100 lbs per Drawer
Drawer Width
13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSD-2860-34
- Zoro #
- G724450126
- UPC #
- -
- Country of Origin
- United States
- Gauge
- 12 GA / 16 GA Stringer
- Finish
- Powder Coated
- Assembled/Unassembled
- Assembled
- Drawer Load Rating
- 100 lbs per Drawer
- Item
- BSD Series Welded Steel Bench with Shelf and Drawer
- Edge Type
- Side and Backstops
- Color
- Black
- Surface Material
- Steel
- Load Capacity
- 3,000 lbs
- Method of Construction
- All Welded
- No. of Drawers
- 1
- No. of Shelves
- 1
Dimensions
- Drawer Width
- 13 in
- Overall Depth
- 28 in
- Overall Height
- 34 in
- Drawer Height
- 4-9/16 in
- Drawer Depth
- 15-3/8 in
- Overall Width
- 60 in
- Top Thickness
- 2-1/4 in
Description
All welded steel, Heavy Duty Work Bench with Side & Back Stops, Shelf, and Drawer unit. Top, legs, and side & back stops are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Shelf is 15-1/4 in D. Drawer size 14 in W x 16 in D x 5 in H. No assembly required. Dimensions 60 in W x 28 in D x 34 in H. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . Black. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.