ChemicalMeteringPump, 12gpd, GFPPHead

  • Mfr # LD03SA-PTC1-XXX
  • Zoro # G7901215
product price: 
$
431.99
/ea
Free Shipping & Returns

Key Features

Motor Speed (Maximum)
51 RPM
Intake Connection Size
3/8 in
Discharge Connection Size
3/8 in
Operating Pressure (Maximum)
80 psi
Media Temperature (Maximum)
104 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LD03SA-PTC1-XXX
Zoro #
G7901215
UPC #
-
Country of Origin
United States
Item
Chemical Metering Pump
Motor Speed (Maximum)
51 RPM
Operating Pressure (Maximum)
80 psi
Media Temperature (Maximum)
104 Degrees F
Flow Rate (Minimum)
0 gpd
Stroke Rate (Maximum)
125 stroke/min
Horsepower (Maximum)
1/5 hp
Chemical Compatibility
Housing Material
Polypropylene
Check Ball Material
Ceramic
Discharge Connection Type
Tube
Nameplate Voltage
115V AC
Flow Rate (Maximum)
12 gpd
Standards
CE, Conforms to ANSI/NSF 50 STD., ETL 9700150
Head Material
Glass-Filled Polypropylene
Viscosity (Maximum)
1,000 cps
Fitting Material
Polypropylene
Phase
Single
Includes
Foot valve, Injection valve, 4' PVC suction tubing, 8' PE discharge tubing
Intake Connection Type
Tube
Control Programs
Manual Control
Seal Material
PTFE
Reproducibility
+/-3.0%
Pump Drive Type
Solenoid
Diaphragm Material
CSPE/PTFE
Frequency
60 Hz
Duty Cycle
Continuous
Degassing Valve Included
No
Turn Down Ratio
100:1
Number of Feeds
1
Priming
Self-Priming
Ambient Temperature (Maximum)
125 Degrees F

Dimensions

Intake Connection Size
3/8 in
Discharge Connection Size
3/8 in
Cord Length
6 ft
Length
5 in
Overall Height
9.9 in
Overall Width
8.5 in
Overall Length
5 in

Description

Chemical Metering Pump

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.