Bin Cart, Clear, Steel, 36 in L, 24 in W
- Mfr # WRC5-63-2436-92060CL
- Zoro # G324791797
product price:Â
$
848.99
/ea
Free Shipping & Returns
Key Features
Bin Outside Height
6 in
Number of Bins/Tubs
4
Bin Outside Width
10 7/8 in
Shelf Length
36 in
Caster/Wheel Configuration
(2) Swivel with Brake, (4) Swivel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WRC5-63-2436-92060CL
- Zoro #
- G324791797
- UPC #
- 651588195857
- Country of Origin
- China
Dimensions
- Bin Outside Height
- 6 in
- Bin Outside Width
- 10 7/8 in
- Shelf Length
- 36 in
- Caster Wheel Dia.
- 5 in
- Shelf Width
- 24 in
- Overall Width
- 24 in
- Bin Outside Length
- 16 1/2 in
- Overall Height
- 69 in
- Overall Length
- 36 in
- Length
- 36 in
Description
Bin Cart, Load Capacity 1,200 lb, Includes Bins Yes, Number of Bins/Tubs 4, Bin Color Clear, Shelf Length 36 in, Shelf Width 24 in, Bin Outside Length 16 1/2 in, Bin Outside Width 10 7/8 in, Bin Outside Height 6 in, Number of Shelves 5, Finish Chrome, Frame Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.