Shop RHEEM
See all product information
Create Account
MOTORS-GENERAL PURPOSE
- Mfr # 51-42368-02
- Zoro # G725075977
product price:Â
$
889.99
/ea
Free Shipping & Returns
Key Features
Product Type
Fan and Blower Motor
Compatible Manufacturer Part Number
RHGE, RPDC
Frame Size
56
Shaft Length
2 1/4 in
Shaft Diameter
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 51-42368-02
- Zoro #
- G725075977
- UPC #
- -
- Country of Origin
- Mexico
- Product Type
- Fan and Blower Motor
- Compatible Manufacturer Part Number
- RHGE, RPDC
- Item
- MOTORS-GENERAL PURPOSE
- Phase
- Three
Dimensions
- Frame Size
- 56
- Shaft Length
- 2 1/4 in
- Shaft Diameter
- 5/8 in
Description
MOTORS-GENERAL PURPOSE, Three Phase
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.