Buffer, pH 5.00, 20L

  • Mfr # R1505000-20F
  • Zoro # G804399079
product price: 
$
151.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
Chemical Container Size
20 L
Chemical Container Material
Plastic
Chemical Container Type
Box
CAS Number
1310-73-2, 7732-18-5, 877-24-7
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R1505000-20F
Zoro #
G804399079
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
20 L

Details

Item
Buffer - pH 5.00
Shelf Life
24 mo
Chemical Container Material
Plastic
Chemical Container Type
Box
CAS Number
1310-73-2, 7732-18-5, 877-24-7
Chemical Grade
ACS, Lab
Product Type
pH Buffer
Calibration Certificate
NIST SRM 185 & 186
Storage Temperature - Minimum
15 Degrees C
Container Type
Box
Color
Colorless
Chemical Formula
H2O; NaOH; HOCOC6H4COOK
Molecular Weight
18.01 g/mol (Water); 204.22 g/mol (Potassium Acid Phthalate); 39.99 g/mol (Sodium Chloride)
Container Material
Plastic
Volume
20 L
Shipping Restrictions
Chemical Not Regulated For Transport
Quantity
1
Standards
ASTM, EP
Storage Temperature - Maximum
30 Degrees C
Form
Liquid
Application
Analytical Reagent
Storage Temperature
Ambient
pH Level
5.00 pH
Test Parameters
pH
Wire Color
Colorless

Description

pH Buffer, Concentration Not Applicable, CAS Number 1310-73-2, 7732-18-5, 877-24-7, Molecular Weight 18.01 g/mol (Water); 204.22 g/mol (Potassium Acid Phthalate); 39.99 g/mol (Sodium Chloride), Chemical Formula H2O; NaOH; HOCOC6H4COOK, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade ACS, Lab, Chemical Container Size 20 L, Chemical Family Type Buffer, Calibration Certificate NIST SRM 185 & 186, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews