Shop RICCA CHEMICAL

Buffer, pH 9.00,500mL

  • Mfr # R1590000-500A
  • Zoro # G804399321

product price: 
$
21.65
/ea

Key Features

Chemical Container Material
Plastic
Shelf Life
24 mo
Chemical Container Type
Bottle
Product Type
pH Buffer
Calibration Certificate
NIST SRM 186-I-g, 186-II-g & 191d
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R1590000-500A
Zoro #
G804399321
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
pH Buffer
Chemical Container Material
Plastic
Shelf Life
24 mo
Chemical Container Type
Bottle
Product Type
pH Buffer
Calibration Certificate
NIST SRM 186-I-g, 186-II-g & 191d
CAS Number
10043-35-3, 1310-73-2, 7447-40-7, 7732-18-5
Chemical Grade
ACS, Lab
Standards
ASTM, EP
Shipping Restrictions
Chemical Not Regulated For Transport
Storage Temperature - Maximum
30 Degrees C
Container Material
Plastic
Form
Liquid
Storage Temperature
Ambient
Volume
500 mL
Molecular Weight
18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide); 61.83 g/mol (Boric Acid); 74.55 g/mol (Potassium Chloride)
Chemical Formula
H2O; H3BO3; H2O; NaOH; KCl
Quantity
1
Storage Temperature - Minimum
15 Degrees C
Color
Colorless
Container Type
Bottle
Application
Analytical Reagent
pH Level
9.00 pH
Test Parameters
pH
Wire Color
Colorless

Description

pH Buffer, Concentration Not Applicable, CAS Number 10043-35-3, 1310-73-2, 7447-40-7, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide); 61.83 g/mol (Boric Acid); 74.55 g/mol (Potassium Chloride), Chemical Formula H2O; H3BO3; H2O; NaOH; KCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 500 mL, Chemical Family Type Buffer, Calibration Certificate NIST SRM 186-I-g, 186-II-g & 191d

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.