Shop RICCA CHEMICAL
See all product information
Create Account
Spike Soln, Water/Soil, CLP
- Mfr # RSPIKE10-100B
- Zoro # G405922867
product price:Â
$
438.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
100 mL
Chemical Grade
Reagent
Product Type
Spike Soln, Water/Soil, CLP
Shelf Life
12 mo
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RSPIKE10-100B
- Zoro #
- G405922867
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 100 mL
Details
- Item
- Spike Soln, Water/Soil, CLP
- Chemical Grade
- Reagent
- Product Type
- Spike Soln, Water/Soil, CLP
- Shelf Life
- 12 mo
- Chemical Container Type
- Bottle
- CAS Number
- 7697-37-2;7732-18-5
- Chemical Container Material
- Plastic
Description
Spike Soln, Water/Soil, CLP, CAS Number 7697-37-2;7732-18-5, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mL, Chemical Family Type Standards and Solutions, Shelf Life 12 mo
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.