Sodium Potassium Tartrate, 25 Percent w/v
- Mfr # R7550000-1A
- Zoro # G805379834
product price:Â
$
163.99
/ea
Free Shipping & Returns
Key Features
Concentration
25% w/v
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Size
1 L
Chemical Grade
ACS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R7550000-1A
- Zoro #
- G805379834
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Potassium Tartrate, (Certified 25% w/v) Aqueous
- Concentration
- 25% w/v
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Chemical Grade
- ACS
- CAS Number
- 7732-18-5; 6381-59-5
- Product Type
- Sodium Potassium Tartrate, (Certified 25% w/v) Aqueous
- Chemical Container Material
- Plastic
Dimensions
- Chemical Container Size
- 1 L
Description
Sodium Potassium Tartrate, Concentration 25 Percent w/v, CAS Number 7732-18-5; 6381-59-5, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 1 L, Chemical Family Type Standards and Solutions, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.