Sodium Thiosulfate, 8 Percent w/v Aqueous

  • Mfr # R7867200-4A
  • Zoro # G304399012
product price: 
$
78.79
/ea

Key Features

Product Type
Sodium Thiosulfate
Calibration Certificate
NIST SRM 136
Chemical Container Material
Plastic
Chemical Grade
Lab
CAS Number
10102-17-7, 7732-18-5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7867200-4A
Zoro #
G304399012
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Item
Sodium Thiosulfate
Product Type
Sodium Thiosulfate
Calibration Certificate
NIST SRM 136
Chemical Container Material
Plastic
Chemical Grade
Lab
CAS Number
10102-17-7, 7732-18-5
Chemical Container Type
Bottle
Concentration
8 % w/v
Standards
TAPPI T478 cm-97
Shelf Life
24 mo
Form
Liquid
Storage Temperature
Ambient
Container Material
Plastic
Quantity
1
REMOVE - Previous PI Node
S
Molecular Weight
18.01 g/mol (Water); 248.18 g/mol (Sodium Thiosulfate Pentahydrate)
Storage Temperature - Minimum
15 Degrees C
Shipping Restrictions
Chemical Not Regulated For Transport
Volume
4 L
Container Type
Bottle
Color
Colorless
Chemical Formula
Na2S2O3; 5H2O
Storage Temperature - Maximum
30 Degrees C
Application
Analytical Reagent
pH Level
Data not available.
Wire Color
Colorless

Description

Sodium Thiosulfate, Concentration 8 Percent w/v, CAS Number 10102-17-7, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 248.18 g/mol (Sodium Thiosulfate Pentahydrate), Chemical Formula Na2S2O3; 5H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 136, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews