Sodium Thiosulfate Precis Sol, 0.025 N

  • Mfr # R7900000-20F
  • Zoro # G503562804
product price: 
$
143.99
/ea
Free Shipping & Returns

Key Features

Standards
ASTM, EP
Chemical Container Size
20 L
Chemical Container Type
Box
Calibration Certificate
NIST SRM 136
Chemical Container Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7900000-20F
Zoro #
G503562804
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
20 L

Details

Item
Sodium Thiosulfate
Standards
ASTM, EP
Chemical Container Type
Box
Calibration Certificate
NIST SRM 136
Chemical Container Material
Plastic
Concentration
0.025 N
CAS Number
10102-17-7, 497-19-8, 7732-18-5
Shelf Life
18 mo
Product Type
Sodium Thiosulfate
Chemical Grade
ACS, Lab
APHA
4500-S2 F
REMOVE - Previous PI Node
S
Storage Temperature - Minimum
15 Degrees C
Color
Colorless
Application
Analytical Reagent
Molecular Weight
105.98 g/mol (Sodium Carbonate); 18.01 g/mol (Water); 248.18 g/mol (Sodium Thiosulfate Pentahydrate)
Chemical Formula
Na2S2O3; 5H2O
Shipping Restrictions
Chemical Not Regulated For Transport
Volume
20 L
Storage Temperature - Maximum
30 Degrees C
Quantity
1
Storage Temperature
Ambient
Form
Liquid
Container Material
Plastic
Container Type
Box
pH Level
Data not available.
Wire Color
Colorless

Description

Sodium Thiosulfate, Concentration 0.025 N, CAS Number 10102-17-7, 497-19-8, 7732-18-5, Molecular Weight 105.98 g/mol (Sodium Carbonate); 18.01 g/mol (Water); 248.18 g/mol (Sodium Thiosulfate Pentahydrate), Chemical Formula Na2S2O3; 5H2O, APHA 4500-S2 F, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade ACS, Lab, Chemical Container Size 20 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 136, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews