Shop RINNAI

Relief Valves for Water Heaters

  • Mfr # 104000286

  • Zoro # G623387295


product price:  $136.99
/ea
Free Shipping & Returns

Key Features

Compatible Brand
Rinnai
Overall Length
6 in
Product Type
Bypass Valve
Valve Type
Bypass
For Potable Water Use
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
104000286
Zoro #
G623387295
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
6 in
Overall Width
4.1 in
Overall Height
3.3 in

Details

Compatible Brand
Rinnai
Product Type
Bypass Valve
Valve Type
Bypass
For Potable Water Use
No
Item
Bypass Valve
Features
Bypass Valve Helps Regulate Water Flow and Pressure in HVAC Systems to Ensure Efficient and Reliable Equipment Operation, Bypass Valves are Engineered for your System, Ensuring Smooth Operation and Safeguarding your Water Heaters Performance with Components You can Trust
Compatible Product Type
Water Heaters

Description

Bypass Valve, Valve Body Material Not Applicable, Compatible Manufacturer Part Number Not Applicable, Inlet Connection Size Not Applicable, Inlet Connection Type Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Outlet Connection Size Not Applicable, Outlet Connection Type Not Applicable, Overall Height 3.3 in, Overall Length 6 in, Overall Width 4.1 in, Compatible Grainger Part Number Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.