Shop RINNAI

Relief Valves for Water Heaters

  • Mfr # 805000034

  • Zoro # G923388367


product price:  $150.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6.6 in
Compatible Product Type
Water Heaters
Compatible Brand
Rinnai
Features
Water Pressure Sensor that Monitors and Regulates Water Pressure to Ensure Optimal Performance and Safety in HVAC and Related Equipment, Water Pressure Sensors are Engineered to Match your System's Original Specs, Ensuring Accurate Readings and Dependable Operation In Every Cycle
Overall Height
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
805000034
Zoro #
G923388367
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
6.6 in
Overall Height
1.75 in
Overall Width
4.4 in

Details

Compatible Product Type
Water Heaters
Item
Sensor
Compatible Brand
Rinnai
Features
Water Pressure Sensor that Monitors and Regulates Water Pressure to Ensure Optimal Performance and Safety in HVAC and Related Equipment, Water Pressure Sensors are Engineered to Match your System's Original Specs, Ensuring Accurate Readings and Dependable Operation In Every Cycle
Compatible Manufacturer Part Number
E110SRN, E110SRP, E60SRN, E60SRP, E85SRN, E85SRP

Description

Sensor, Compatible Manufacturer Part Number E110SRN, E110SRP, E60SRN, E60SRP, E85SRN, E85SRP, Connection Size Not Applicable, Connection Type Not Applicable, Outside Diameter Not Applicable, Material Not Applicable, Overall Height 1.75 in, Overall Length 6.6 in, Application Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.