Shop RINNAI

Relief Valves for Water Heaters

  • Mfr # 107000282

  • Zoro # G523387210


product price:  $73.69
/ea

Key Features

Compatible Brand
Rinnai
Compatible Manufacturer Part Number
CU160e, CU160i, CU199e, CU199i, RU130e, RU130i, RU160e, RU160i, RU180e, RU180i, RU199e, RU199i
Overall Length
4.05 in
For Potable Water Use
No
Compatible Product Type
Tankless Water Heaters
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
107000282
Zoro #
G523387210
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
4.05 in
Overall Height
2.5 in
Overall Width
3.15 in

Details

Compatible Brand
Rinnai
Compatible Manufacturer Part Number
CU160e, CU160i, CU199e, CU199i, RU130e, RU130i, RU160e, RU160i, RU180e, RU180i, RU199e, RU199i
For Potable Water Use
No
Item
Pressure Relief Valve Connection
Compatible Product Type
Tankless Water Heaters
Features
Pressure Relief Valve Connection that Ensures Safe Pressure Regulation and Reliable Operation for a Variety of HVAC Equipment, Pressure Relief Valve Connections are Engineered to Precise Factory Specs, Ensuring your System Operates Smoothly and Securely with Every Cycle
Product Type
Pressure Relief Valve Connection
Valve Type
Pressure Relief

Description

Pressure Relief Valve Connection, Valve Body Material Not Applicable, Compatible Manufacturer Part Number CU160e, CU160i, CU199e, CU199i, RU130e, RU130i, RU160e, RU160i, RU180e, RU180i, RU199e, RU199i, Inlet Connection Size Not Applicable, Inlet Connection Type Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Outlet Connection Size Not Applicable, Outlet Connection Type Not Applicable, Overall Height 2.5 in, Overall Length 4.05 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.