Shop RINNAI

Relief Valves for Water Heaters

  • Mfr # 107000092

  • Zoro # G223389088


product price:  $73.45
/ea

Key Features

Compatible Manufacturer Part Number
RL94e (VC2837)
Connection Size
3/4 in
Application
VC/KB
Overall Length
5.25 in
Overall Width
3.2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
107000092
Zoro #
G223389088
UPC #
-
Country of Origin
Japan

Dimensions

Connection Size
3/4 in
Overall Length
5.25 in
Overall Width
3.2 in
Overall Height
2.4 in

Details

Compatible Manufacturer Part Number
RL94e (VC2837)
Application
VC/KB
Compatible Brand
Rinnai
Compatible Product Type
Water Heaters
Features
Hot Water Outlet Provides a Secure Connection for Hot Water Flow In Various HVAC and Water Heating Systems, Hot Water Outlets are Engineered for a Perfect Match with your System, Helping Prevent Leaks and Performance Issues Down the Line
Item
Hot Water Outlet

Description

Hot Water Outlet, Compatible Manufacturer Part Number RL94e (VC2837), Connection Size 3/4 in, Connection Type NPT, Outside Diameter Not Applicable, Material Not Applicable, Overall Height 2.4 in, Overall Length 5.25 in, Application VC/KB, Features Hot Water Outlet Provides a Secure Connection for Hot Water Flow In Various HVAC and Water Heating Systems, Hot Water Outlets are Engineered for a Perfect Match with your System, Helping Prevent Leaks and Performance Issues Down the Line

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.