OEM Replacement 1/15 HP 115V 1550 RPM PSC Motor
- Mfr # R3-R348
- Zoro # G923932577
product price:Â
$
390.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
TEAO
HP
0.067
Motor Shaft Rotation
CCWSE
Body Dia.
3.3 in
Voltage
115V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R3-R348
- Zoro #
- G923932577
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 3.3 in
Details
- Motor Enclosure Design
- TEAO
- HP
- 0.067
- Motor Shaft Rotation
- CCWSE
- Voltage
- 115V
- Nameplate RPM
- 1,550 RPM
- No. of Speeds
- 2
- Full Load Amps
- 1.12 A
Description
Rotom PEM-R3-R348 (R3-R348) OEM replacement motor is a 1/15 HP, 115V single-phase PSC motor rated 1550 RPM with 1.12 A draw and a 3.3-inch diameter shaft. The TEAO (Totally Enclosed Air Over) rolled steel motor features CCWSE shaft rotation, lug bracket mounting, and cross-references FASCO 7190-0369 and 7190-2883 for HVACR OEM replacement applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.