VANEE VENMAR 02101 1/17 HP 1660 RPM OEM Replacement Motor
- Mfr # R2-R462
- Zoro # G723933149
product price:Â
$
230.99
/ea
Free Shipping & Returns
Key Features
Nameplate RPM
1,660 RPM
Motor Shaft Rotation
CWSE
Voltage
115V
Body Dia.
3.3 in
Motor Enclosure Design
OAO
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R2-R462
- Zoro #
- G723933149
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 3.3 in
Details
- Nameplate RPM
- 1,660 RPM
- Motor Shaft Rotation
- CWSE
- Voltage
- 115V
- Motor Enclosure Design
- OAO
- Full Load Amps
- 0.9 A
- HP
- 0.059
Description
Rotom VANEE/VENMAR 02101 (PEM-R2-R462) OEM replacement PSC motor, 1/17 HP (.059), 1660 RPM, single phase 115V with 0.9A draw and CWSE (clockwise shaft end) rotation; 3.3-inch diameter rolled steel OAO enclosure, resilient ring mounting. Cross references: FASCO 7190-1359/7190-2271/7190-2795 and GE 5KCP84DFK143X.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.