OEM Replacement Motor - 1/15 HP, 1550 RPM, 3.3 in Shaft, Single-Phase
- Mfr # R3-R355
- Zoro # G823932271
product price:Â
$
173.99
/ea
Free Shipping & Returns
Key Features
Voltage
115V
Motor Shaft Rotation
CWSE
Motor Enclosure Design
OAO
Full Load Amps
2.2 A
No. of Speeds
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R3-R355
- Zoro #
- G823932271
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 3.3 in
Details
- Voltage
- 115V
- Motor Shaft Rotation
- CWSE
- Motor Enclosure Design
- OAO
- Full Load Amps
- 2.2 A
- No. of Speeds
- 1
- Nameplate RPM
- 1,550 RPM
- HP
- 0.067
Description
Rotom ROTOM 1/15 (R3-R355) shaded-pole OEM replacement motor, 1/15 HP (.067), 1550 RPM, 115V single-phase with 3.3-inch diameter rolled-steel OAO enclosure and CWSE (clockwise shaft end) rotation. Hex hub mounting, 2.2 A run, cross-references BROAN-NUTONE 22795 and UNIVERSAL ELECTRIC JB2P005 / JB2P054. Supplier stock PEM-R3-R355.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.