Shop ROTOM
See all product information
Create Account
O6-R262 OEM Replacement Motor for Reversomatic B-series
- Mfr # 06-R262
- Zoro # G023932231
product price:Â
$
91.95
/ea
Key Features
HP
0.025
Body Dia.
3.3 in
Voltage
115V
No. of Speeds
1
Motor Shaft Rotation
CCWSE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 06-R262
- Zoro #
- G023932231
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 3.3 in
Details
- HP
- 0.025
- Voltage
- 115V
- No. of Speeds
- 1
- Motor Shaft Rotation
- CCWSE
- Motor Enclosure Design
- TEAO
- Nameplate RPM
- 1,550 RPM
Description
Rotom OEM replacement motor PEM-06-R262 is a 115V single-phase shaded-pole motor (1/40 HP, 0.025 A) with 1550 RPM, 3.3-inch diameter and TEAO (Totally Enclosed Air Over) enclosure. Designed with CCWSE (counterclockwise shaft end) rotation, impedance overload protection, rolled steel construction and extended stud mounting for HVACR equipment and OEM replacements.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.