Shop ROTOM
See all product information
Create Account
R3-R311 OEM Replacement Motor
- Mfr # R3-311
- Zoro # G923933154
product price:Â
$
86.79
/ea
Key Features
Full Load Amps
0.47 A
No. of Speeds
1
Motor Shaft Rotation
CWSE
Body Dia.
3.3 in
Nameplate RPM
1,550 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R3-311
- Zoro #
- G923933154
- UPC #
- -
- Country of Origin
- Unknown
- Full Load Amps
- 0.47 A
- No. of Speeds
- 1
- Motor Shaft Rotation
- CWSE
- Nameplate RPM
- 1,550 RPM
- Voltage
- 115V
- HP
- 0.01
- Motor Enclosure Design
- OAO
Dimensions
- Body Dia.
- 3.3 in
Description
Rotom ROTOM R3-R311 OEM replacement shaded-pole motor designed for HVACR applications, single-phase with ring mounting and OAO enclosure. Specifications: 1/100 HP (.010), 1,550 RPM, 115 V, 0.47 A, 3.3 in diameter, CWSE (clockwise shaft end) rotation; supplier stock no. PEM-R3-311.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.