Shop All Leveling Mounts
S & W
Leveling Mount, Swivel Stud, 1-8, 4 in Base
Mfr # NSW-5AN
Zoro # G2878461
$49.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8 in
- Load Capacity 15,000 lb
- Thread Size 1-8
- Leveling Mount Type Swiveling Stud
- Base Dia. 4 in
Product Information
- Brand S & W
- MFR # NSW-5AN
- Zoro # G2878461
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 8 in |
Thread Size | 1-8 |
Base Dia. | 4 in |
Bolt Length | 6 in |
Details
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 4 in, Height 8 in, Load Capacity 15,000 lb, Thread Size 1 In.-8, Construction Steel, Hex 1-3/8 in, Includes Locking Nut, Bolt Length 6 in, Finish Nickel-Plated, Base Material Steel, Thrust Pad Material Non-Skid Pad, Base Steel w/ Non-Skid Pad
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bumper, Rubber, Black, 2-1/4"H x 2-1/4"W (2199-017)
- MAG-MATE Universal J-Hook Magnet, 15 lb Capacity (MX1000JH)
- SDC 918 DIGITAL ENTRY 630 (SDC-918U)
- LCN Drop Plate, Alum, 12-1/4 in. L (4040XP-18TJ AL)
- S & W Level Mount, Swivel Stud, 1/2-13, 3in Base (BNYLB38)
- S & W Leveling Mount, Boltless, 3/4-10, 3 in Base (TSW-4N)
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. (NSSW-2A)
- S & W Level Mount, Swivel Stud, 3/4-10, 3in Base (BSW-4N)
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. (NSSWD-2)
- S & W Level Mount, Fixed Stud, 1/2-13, 2-13/16 in (G-011)
- S & W Level Mount, Boltless, 1/2-13, 1-7/8in Base (NTS-2)
- S & W Leveling Mounts