Zoro Homepage

Dbl DphrmPmp, FNPT, Buna-N, 3/4in, 285gpm

  • Mfr # S30B1IBBANS600.

  • Zoro # G1154031


product price: $5,989.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Housing Material - Pumps
Cast Iron
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
Buna-N
Valve Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S30B1IBBANS600.
Zoro #
G1154031
UPC #
-
Country of Origin
United States

Dimensions

Air Intake Connection Size
3/4 in FNPT
Manufacturers Warranty Length
5 yr
Media Intake Connection Size
3 in
Overall Width
19.6 in
Media Discharge Connection Size
3 in
Solid Diameter (Maximum)
3/8 in
Overall Height
35.7 in
Overall Length
16.7 in

Details

Item
Double Diaphragm Pump
Housing Material - Pumps
Cast Iron
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
Buna-N
Valve Type
Ball
Air Consumption (Maximum)
140 scfm
Air Intake Connection Type
FNPT
Check Seat Material
Buna-N
Diaphragm Material
Buna-N
Media Temperature (Maximum)
190 Degrees F
Media Temperature (Minimum)
-10 Degrees F
Operating Pressure (Maximum)
125 psi
Standards
ABS Type Approved, CE Certified, EAC, ISO
Agency Compliance
ATEX, EN 809
Inlet/Outlet
3 in
Pump Operation Type
Air
Flow Rate @ 40 psi
243.1 gpm
Flow Rate @ 100 psi
280 gpm
Feet of Head (Maximum)
231 ft
Flow Rate @ 60 psi
266 gpm
For Use With Potable Systems
No
Chemical Compatibility
Calcium Carbonate, Water
Media Intake Connection Type
FNPT
Media Discharge Location
Center, Top
Manifold Connection Type
NPT
NPSHr
5 ft of head
Wetted Housing Material
Cast Iron
Media Intake Location
Bottom, Center
Media Discharge Connection Type
NPT
Priming
Self-Priming
Air Intake Pressure (Maximum)
125 psi
Flow Rate (Maximum)
285 gpm
Series Family
S30
Flow Rate @ 80 psi
270.1 gpm
Flow Rate @ 20 psi
165.7 gpm

Description

Double Diaphragm Pump, Air Consumption (Maximum) 140 scfm, Air Intake Connection Size 3/4 in, Air Intake Connection Type FNPT, Check Seat Material Buna-N, Diaphragm Material Buna-N, Feet of Head (Maximum) 231 ft, Flow Rate (Maximum) 285 gpm, Manifold Connection Single Port, Media Discharge Connection Size 3 in, Media Discharge Connection Type NPT, Media Discharge Location Center, Top, Media Intake Connection Size 3 in, Media Intake Connection Type FNPT, Media Intake Location Bottom, Center

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.