Variable Frequency Drive, Black/Green

  • Mfr # ATV630U30Y6
  • Zoro # G713302412
product price: 
$
2,458.99
/ea
Free Shipping & Returns

Key Features

Dynamic Braking
No
Adjustable Acceleration Time
0.01 to 9,999 sec
Output Voltage
690V AC
Input Phase AC
Three
Digital Readout
Output Current; Output Frequency; Output Voltage
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV630U30Y6
Zoro #
G713302412
UPC #
3606481325105
Country of Origin
United States
Item
Variable Frequency Drive
Dynamic Braking
No
Adjustable Acceleration Time
0.01 to 9,999 sec
Output Voltage
690V AC
Input Phase AC
Three
Digital Readout
Output Current; Output Frequency; Output Voltage
Displays
LED
Control Type
Remote Keypad
Adjustable Deceleration Time
0.01 to 9,999 sec
With Bypass / No Bypass
No Bypass
Output Frequency Range
0.1 to 500 Hz
Standards
CE Certified, CSA Certified, EN/IEC 61800-3 Environment 2 Category C3, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV
Control Method
Remote
Output Phase AC
Three
Input Voltage
690V AC
Input Frequency
60/50 Hz
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
With Line Contactor / No Line Contactor
With Line Contactor
Display Type
LED
Start/Stop Control
Programmable
Enclosure
Open
Series
ATV630
Torque Application
Constant Torque, Variable Torque
Application
Process and Utilities
Input Voltage Range
500V AC to 690V AC
Number of Outputs
(2) Analog
Ethernet Port Included
Yes
Output Type
Analog, Digital
Number of Inputs
(3) Analog, (8) Digital
Input Type
Analog, Digital
Output Voltage Range
500V AC to 690V AC
Maximum Output Current
4.2 A
Maximum Output Power
3 hp
Enclosure Rating
IP20
Brake Chopper Included
No
Style
Compact
Color
Black/Green
Line Contactor Design
With Line Contactor
Includes Ethernet Port
Yes
IP Rating
IP00, IP20
Output Current - Maximum
4.2 A
Number of Inputs - Digital
8
Input Phase
Three
Number of Inputs - Analog
3
Product Type
Variable Frequency Drive
Includes Brake Chopper
No
Output Horsepower
3 hp
Number of Outputs - Analog
2
Number of Outputs - Digital
0
Output Frequency - Minimum
500 Hz
Output Phase
Three
Output Frequency - Maximum
0.1 Hz
Bypass Design
No Bypass
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Height
16 1/2 in
Overall Width
9 5/8 in
Overall Depth
9 1/2 in

Description

Variable Frequency Drive, Input Voltage 690V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 3 hp, Maximum Output Current 4.2 A, Output Voltage 690V AC, Output Phase AC Three, Output Frequency Range 0.1 to 500 Hz, Enclosure Rating IP20

Ratings & reviews