Voltage control relay, Harmony Control Relays, 8A, 2CO, overvoltage or undervoltage detection, 15.500V AC DC, 24.240V AC DC

  • Mfr # RM22UA33MR

  • Zoro # G5957139


product price:  $156.99
/ea
Free Shipping & Returns

Key Features

Phase
1 phase
Standards
EN/IEC 60255-1
Width
22.5 mm
Supply Circuit Type
DC
Relay Type
voltage control relay
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RM22UA33MR
Zoro #
G5957139
UPC #
-
Country of Origin
Indonesia

Dimensions

Width
22.5 mm

Details

Phase
1 phase
Item
Volt Mon Relay,24-240VAC In,15-500VAC/V
Standards
EN/IEC 60255-1
Supply Circuit Type
DC
Relay Type
voltage control relay
Nominal Output Current
8A
Electrical Durability
100000 cycles
Mechanical Durability
10000000 cycles
Product Certifications
RCM || UL || EAC || CSA || CE || GL || CCC
Contacts Material
cadmium free
Mounting Support
35 mm DIN rail conforming to EN/IEC 60715
Ambient Air Temperature For Storage
-40-70°C
Relay Monitored Parameters
undervoltage and overvoltage in window mode || overvoltage or undervoltage detection
Pollution Degree
3 IEC 60664-1
Minimum Switching Current
10 mA 5 V DC
Power Consumption In Va
3.5-3.5 VA AC
Measurement Range
15...500 V voltage AC/DC 50/60 Hz
Relative Humidity
93-97 % 25-55°C IEC 60068-2-30
Insulation
between supply and measurement
Tightening Torque
0.6-1 N.m IEC 60947-1
Response Time
<= 500 ms
Connections - Terminals
screw terminals, 2 x 0.5...2 x 2.5 mm² AWG 20...AWG 14) solid without cable end || screw terminals, 2 x 0.2...2 x 1.5 mm² AWG 24...AWG 16) flexible with cable end || screw terminals, 1 x 0.5...1 x 3.3 mm² AWG 20...AWG 12) solid without cable end || screw terminals, 1 x 0.2...1 x 2.5 mm² AWG 24...AWG 14) flexible with cable end
Maximum Power Consumption In W
1.5 W DC
Maximum Switching Voltage
250 V AC
Run-Up Delay At Power-Up
600 ms
Immunity To Microbreaks
10 ms
Maximum Measuring Cycle
100 ms measurement cycle as true rms value
Contacts Type And Composition
2 C/O
Measurement Error
< 1 % over the whole range with voltage variation || 0.05 %/°C with temperature variation
Housing Material
self-extinguishing plastic
Dielectric Test Voltage
2.5 kV AC 50 Hz, 1 min IEC 60255-27
Repeat Accuracy
+/- 0.5 % input and measurement circuit || +/- 2 % time delay
Functionality
undervoltage and overvoltage in window mode
Resistance Across Terminals
150 kOhm E2-M terminals || 300 kOhm E1-M terminals || 500 kOhm E3-M terminals
Switching Capacity In Va
2000 VA
Shock Resistance
15 gn 11 ms) not in operation IEC 60068-2-27 || 5 gn 11 ms) in operation IEC 60068-2-27
Maximum Switching Current
8 A AC
Compatibility Code
RM22
Output Contacts
2 C/O
Hysteresis
3-3 % fixed full scale for window mode || 5-50 % adjustable threshold setting
Relay Name
RM22UA
Electromagnetic Compatibility
immunity for residential, commercial and light-industrial environments EN/IEC 61000-6-1 || immunity for industrial environments EN/IEC 61000-6-2 || emission standard for residential, commercial and light-industrial environments EN/IEC 61000-6-3 || emission standard for industrial environments EN/IEC 61000-6-4 || electrostatic discharge 6 kV contact discharge)level 3 IEC 61000-4-2 || electrostatic discharge 8 kV air discharge)level 3 IEC 61000-4-2 || radiated radio-frequency electromagnetic field immunity test 10 V/mlevel 3 IEC 61000-4-3 || electrical fast transient/burst immunity test 4 kV direct)level 4 IEC 61000-4-4 || electrical fast transient/burst immunity test 2 kV capacitive coupling)level 4 IEC 61000-4-4 || surge immunity test 4 kV common mode)level 4 IEC 61000-4-5 || surge immunity test 2 kV differential mode)level 4 IEC 61000-4-5 || conducted and radiated emissionsclass B group 1 CISPR 11 || conducted and radiated emissionsclass B CISPR 22
Product Or Component Type
voltage control relay
Ip Degree Of Protection
IP20 IEC 60529 terminals) || IP40 IEC 60529 housing) || IP50 IEC 60529 front panel)
Overvoltage Category
III IEC 60664-1
Ambient Air Temperature For Operation
-20-50°C 60 Hz || -20-60°C 50 Hz
[Us] Rated Supply Voltage
24...240 V AC/DC 50/60 Hz
Time Delay Type
adjustable 0.1...30 s, +/- 10 % of the full scale value on crossing the threshold Tt
Vibration Resistance
0.075 mm 10-58.1 Hz) not in operation IEC 60068-2-6 || 1 gn 10-58.1 Hz) not in operation IEC 60068-2-6 || 0.035 mm 58.1-150 Hz) in operation IEC 60068-2-6 || 0.5 gn 58.1-150 Hz) in operation IEC 60068-2-6
Utilisation Category
AC-15 IEC 60947-5-1 || DC-13 IEC 60947-5-1 || AC-1 IEC 60947-4-1 || DC-1 IEC 60947-4-1
Insulation Resistance
> 100 MOhm 500 V DC
Supply Voltage Limits
20.4-264 V AC/DC
Reset Time
1500 ms at maximum voltage
Control Type
with test button
Range of Product
Harmony Control Relays

Description

Volt Mon Relay,24-240VAC In,15-500VAC/V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.