XV6 buzzer 2 tones (white)
- Mfr # XV6C9SW
- Zoro # G224891603
product price:Â
$
62.75
/ea
Sold in multiples of 60 for
$3,765.00
Key Features
Sound Style
Buzzer
Operating Temperature - Maximum
122 Degrees F
Operating Temperature - Minimum
-13 Degrees F
NEMA Rating
NEMA 12
Number of Sound Patterns
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XV6C9SW
- Zoro #
- G224891603
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Height
- 2 1/8 in
- Overall Diameter
- 2 3/8 in
Details
- Item
- XV6 buzzer 2 tones (white)
- Sound Style
- Buzzer
- Operating Temperature - Maximum
- 122 Degrees F
- Operating Temperature - Minimum
- -13 Degrees F
- NEMA Rating
- NEMA 12
- Number of Sound Patterns
- 2
- Sound Volume - Maximum
- 85 dB
- Sound Volume - Minimum
- 75 dB
- Sound Operating Mode
- Intermittent
- Volume Selection
- Selectable Volume
- Operating Current
- 16 mA @ 24V DC, 25 mA @ 24V AC
- IP Rating
- IP65
- Housing Color
- White
- Standards
- CCC, CE, CSA C22.2 No 60947-5-1, cULus, IEC 60947-5-1, RCM, UKCA, UL 60947-5-1
- Housing Material
- Polycarbonate
- Compatible Series
- Harmony XV6
Description
NEMA Rating NEMA 12, Housing Material Polycarbonate, Standards CCC, CE, CSA C22.2 No 60947-5-1, cULus, IEC 60947-5-1, RCM, UKCA, UL 60947-5-1, XV6 buzzer 2 tones (white)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.