Shop SENQCIA
See all product information
Create Account
Inspire Series SBR Seal Guard Riveted Standard , 10 ft OAL, 1.75P, 1 Dia x 1 W
Mfr # 140SGRB
Zoro # G023412368
product price:Â
$
247.99
/ea
Sold in multiples of 10 for $2,479.90
Free Shipping & Returns
Key Features
Overall Length
10 ft
Pin Contruction
Riveted
Chain Number
140SG
Number of Strands
1
Series
Inspire Series SBR Standard Seal Guard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 140SGRB
- Zoro #
- G023412368
- UPC #
- 821002071252
- Country of Origin
- Japan
Dimensions
- Overall Length
- 10 ft
- Chain Overall Width
- 1 in
- Roller Diameter
- 1 in
Details
- Pin Contruction
- Riveted
- Item
- Roller Chain
- Chain Number
- 140SG
- Number of Strands
- 1
- Series
- Inspire Series SBR Standard Seal Guard
- Industry Chain Pitch
- 1-3/4 in
- Tensile Strength
- 48,600 lbs
- Material
- Carbon Steel
Description
SENQCIA Inspire Series SBR 140SGRB Seal Guard Riveted Standard Roller Chain, 10 ft OAL, 1-3/4 in Pitch, 1 in Dia x 1 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.