Velvet Hangers, Non-Slip, 360 Deg Swivel Hook, Ultra-Thin, Lightweight, Space Saving, Black, 30PK

  • Mfr # SLHVEL30

  • Zoro # G016273259


product price:  $19.45
/pk 30, $0.65/ea

Key Features

Anchor Material
Plastic / Velvet
Width
17.52 in
Use With
Cabinets
Height
9.25 in
Length
0.47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SLHVEL30
Zoro #
G016273259
UPC #
842893163932
Country of Origin
China

Dimensions

Width
17.52 in
Height
9.25 in
Length
0.47 in

Details

Item
Hangers
Anchor Material
Plastic / Velvet
Color
Black
Use With
Cabinets

Description

Organize your closet with the SereneLife 30-Pack Velvet Non-Slip Hangers in sleek black. These hangers are designed with a sturdy and durable construction to provide long-lasting use, while their lightweight design ensures frustration-free hanging. The functional non-slip feature keeps your clothes securely in place, preventing any unwanted slips. With an ultra-thin profile, these hangers maximize your closet space, allowing you to fit more in without compromising style. The 360-degree swivel hook makes it easy to access your garments from any angle, and the smooth velvet finish adds a touch of sophistication to your wardrobe organization. Ideal for coats, dresses, and any clothing items, this heavy-duty hanger set is perfect for keeping your closet neat and tidy.


  • Heavy Duty 30-Pack Velvet Hangers – Durable and stylish black hangers built from sturdy ABS to support up to 10 lbs. Perfect for heavy coats, pants, shirts, and everyday closet essentials.
  • Non-Slip Velvet Grip with Notches – Soft velvet texture keeps garments from slipping or falling. Built-in shoulder notches hold straps in place for frustration-free hanging every time.
  • 360° Swivel Metal Hooks – Features a chrome-finished rotating hook for easy hanging at any angle. Great for quick outfit changes or tidying up closets with efficiency and ease.
  • Sleek, Lightweight & Elegant Look – These lightweight black hangers combine function and style. Great for everyday use or gifting, they add a refined touch to any organized wardrobe.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.